Zoro Homepage

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3008 56 11

  • Zoro # G104860057


product price: $7.15
/ea

Key Features

Specific Fitting Shape
Tee
Color
Black
System of Measurement
Imperial
Application
Vacuum
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008 56 11
Zoro #
G104860057
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Thread Size
1/8"
Fitting Side C Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
1/8 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Color
Black
System of Measurement
Imperial
Application
Vacuum
Fitting Side B Connection Type
Push-to-Connect
Fitting Side C Connection Type
FNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Tee
Fitting Material
Fiberglass-Reinforced Nylon
Compatible Tube Hardness
95 Shore A
Release Ring Material
Stainless Steel
Release Type
Ring
Maximum Operating Temperature
175 Degrees F
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
290 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Side A Connection Type
Push-to-Connect
Vacuum Rating
28 inHg
For Media Type
Air, Coolants, Gases
Fitting Features
Rigid
Fitting Side 3 Connection Type
FNPT
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
175 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
290 psi

Description

Push-Fit Tee Fitting, Application Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type FNPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Fiberglass-Reinforced Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.