Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3009 60 22

  • Zoro # G004860034


product price: $21.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Application
Vacuum
Overall Length
1 19/32 in
System of Measurement
Imperial
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3009 60 22
Zoro #
G004860034
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 19/32 in
Fitting Thread Size
1/2"
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Application
Vacuum
System of Measurement
Imperial
Color
Black
Maximum Operating Pressure
290 psi
Release Ring Material
Stainless Steel
Compatible Tube Hardness
95 Shore A
Fitting Material
Fiberglass-Reinforced Nylon
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Minimum Operating Temperature
-4 Degrees F
Fitting Side B Connection Type
FNPT
Fitting Shape
90 Degrees Elbow
Release Type
Ring
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Temperature
175 Degrees F
Vacuum Rating
28 inHg
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi
Series
Legris
For Media Type
Air, Coolants, Gases
Operating Temperature - Maximum
175 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
FNPT

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size 1/2 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.