Zoro Homepage

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3009 62 22

  • Zoro # G704860020


product price: $23.59
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Application
Vacuum
System of Measurement
Imperial
Color
Black
Overall Length
1 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3009 62 22
Zoro #
G704860020
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 29/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
1/2"
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size 1/2 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.