Zoro Homepage

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3014 04 20

  • Zoro # G605307266


product price: $14.75
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
175 Degrees F
Compatible Tube Hardness
95 Shore A
Release Ring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3014 04 20
Zoro #
G605307266
UPC #
-
Country of Origin
France

Dimensions

Overall Length
20 mm
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Thread Size
#10-32
Fitting Side B Pipe Size
3/16 in
Fitting Side 2 Pipe Size
3/16 in
Fitting Side 1 Tube Outer Diameter
5/32 in

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type UNF, Fitting Side B Pipe Size 3/16 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size #10-32, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.