Zoro Homepage

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3103 55 11

  • Zoro # G304860024


product price: $8.39
/ea

Key Features

Specific Fitting Shape
Tee
System of Measurement
Imperial
Color
Black
Overall Length
27/32 in
Application
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3103 55 11
Zoro #
G304860024
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
27/32 in
Fitting Thread Size
1/8"
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side C Tube Outer Diameter
3/16 in
Fitting Side A Pipe Size
1/8 in
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 1 Pipe Size
1/8 in

Description

Push-Fit Tee Fitting, Application Vacuum, Color Black, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Side C Tube Outer Diameter 3/16 in, Fitting Material Fiberglass-Reinforced Nylon, Maximum Operating Pressure 290 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.