Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3108 12 22

  • Zoro # G704859987


product price: $18.25
/ea

Key Features

Specific Fitting Shape
Tee
Overall Length
2 7/16 in
System of Measurement
Imperial/Metric
Color
Black
Application
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108 12 22
Zoro #
G704859987
UPC #
-
Country of Origin
France

Dimensions

Overall Length
2 7/16 in
Fitting Side B Tube Outer Diameter
12 mm
Fitting Side A Pipe Size
1/2 in
Fitting Side C Tube Outer Diameter
12 mm
Fitting Thread Size
1/2"
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 3 Tube Outer Diameter
12 mm
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
System of Measurement
Imperial/Metric
Color
Black
Application
Vacuum
Maximum Operating Pressure
290 psi
Fitting Shape
Tee
Minimum Operating Temperature
-4 Degrees F
Fitting Side A Connection Type
MNPT
Compatible Tube Hardness
95 Shore A
Release Type
Ring
Maximum Operating Temperature
176 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Release Ring Material
Stainless Steel
Vacuum Rating
28 inHg
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Material
Nylon
Fitting Side C Connection Type
Push-to-Connect
Fitting Features
Swivel
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Thread Sealant Type
Acrylic
Operating Temperature - Maximum
176 Degrees F
For Media Type
Air, Coolants, Gases
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
MNPT

Description

Push-Fit Tee Fitting, Application Vacuum, Color Black, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.