Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3108 62 21

  • Zoro # G404995077


product price: $20.89
/ea

Key Features

Specific Fitting Shape
Tee
System of Measurement
Imperial
Color
Black
Overall Length
2 17/32 in
Application
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108 62 21
Zoro #
G404995077
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2 17/32 in
Fitting Side A Pipe Size
1/2 in
Fitting Thread Size
1/2"
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
System of Measurement
Imperial
Color
Black
Application
Vacuum
Release Type
Ring
Maximum Operating Pressure
290 psi
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Material
Nylon
Fitting Side A Connection Type
BSPT
Release Ring Material
Stainless Steel
Vacuum Rating
28 inHg
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Hardness
95 Shore A
Fitting Side C Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Minimum Operating Temperature
-4 Degrees F
Fitting Shape
Tee
Maximum Operating Temperature
176 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Features
Swivel
For Media Type
Air, Coolants, Gases
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
BSPT
Operating Temperature - Maximum
176 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Adapter
Thread Sealant Type
Acrylic

Description

Push-Fit Tee Fitting, Application Vacuum, Color Black, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.