Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3113 53 14

  • Zoro # G304860031


product price: $10.45
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow Adapter
Application
Vacuum
Color
Black
Overall Length
1 in
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3113 53 14
Zoro #
G304860031
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
45 Degrees Elbow Adapter
Application
Vacuum
Color
Black
System of Measurement
Imperial
Vacuum Rating
28 inHg
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
175 Degrees F
Fitting Material
Fiberglass-Reinforced Nylon
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Release Ring Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
45 Degrees Elbow
Minimum Operating Temperature
-4 Degrees F
Compatible Tube Hardness
95 Shore A
Release Type
Ring
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Series
Legris
Connector Type
Adapter
For Media Type
Air, Coolants, Gases
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
175 Degrees F

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.