Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3120 60 00

  • Zoro # G404860009


product price: $4.46
/ea

Key Features

Specific Fitting Shape
Straight Union
Application
Vacuum
Color
Black
Overall Length
2 1/32 in
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120 60 00
Zoro #
G404860009
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2 1/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Straight Union
Application
Vacuum
Color
Black
System of Measurement
Imperial
Fitting Shape
Straight
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Temperature
175 Degrees F
Release Ring Material
Stainless Steel
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Minimum Operating Temperature
-4 Degrees F
Release Type
Ring
Fitting Material
Fiberglass-Reinforced Nylon
Vacuum Rating
28 inHg
Compatible Tube Hardness
95 Shore A
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Coolants, Gases
Connector Type
Union
Operating Temperature - Maximum
176 Degrees F
Series
Legris
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi

Description

Push-Fit Union Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Fiberglass-Reinforced Nylon, Material Grade Not Applicable, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Union, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.