Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3121 60 11

  • Zoro # G505307281


product price: $4.89
/ea

Key Features

Specific Fitting Shape
Standpipe
Fitting Side A Connection Type
Push-to-Connect
Fitting Side A Tube Outer Diameter
3/8 in
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3121 60 11
Zoro #
G505307281
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/8 in
Overall Length
1 3/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Standpipe
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
290 psi
Minimum Operating Temperature
-4 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Application
Vacuum
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Temperature
175 Degrees F
Release Ring Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Brass
Release Type
Ring
Color
Silver
Vacuum Rating
28 inHg
Compatible Tube Hardness
95 Shore A
Fitting Shape
Straight
Operating Pressure - Maximum
290 psi
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Coolants, Gases
Operating Temperature - Minimum
-4 Degrees F
Series
Legris
Operating Temperature - Maximum
175 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Material Grade
C36000

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.