Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3139 56 00

  • Zoro # G704860167


product price: $12.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial
Application
Vacuum
Overall Length
7/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3139 56 00
Zoro #
G704860167
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
7/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial
Application
Vacuum
Color
Black
Vacuum Rating
28 inHg
Release Type
Ring
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
290 psi
Minimum Operating Temperature
-4 Degrees F
Compatible Tube Hardness
95 Shore A
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Temperature
175 Degrees F
Release Ring Material
Stainless Steel
Fitting Material
Fiberglass-Reinforced Nylon
Fitting Side A Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Coolants, Gases
Fitting Side 1 Connection Type
Push-to-Connect
Series
Legris
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Fiberglass-Reinforced Nylon, Material Grade Not Applicable, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.