Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3139 60 00

  • Zoro # G404860160


product price: $15.70
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Application
Vacuum
System of Measurement
Imperial
Color
Black
Overall Length
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3139 60 00
Zoro #
G404860160
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 3/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Application
Vacuum
System of Measurement
Imperial
Color
Black
Vacuum Rating
28 inHg
Release Type
Ring
Maximum Operating Pressure
290 psi
Fitting Material
Fiberglass-Reinforced Nylon
Maximum Operating Temperature
175 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Hardness
95 Shore A
Release Ring Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Minimum Operating Temperature
-4 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side B Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
For Media Type
Air, Coolants, Gases
Series
Legris
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Fiberglass-Reinforced Nylon, Material Grade Not Applicable, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.