Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3142 53 00

  • Zoro # G004860164


product price: $7.49
/ea

Key Features

Specific Fitting Shape
Wye
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
System of Measurement
Imperial
Overall Length
1 3/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3142 53 00
Zoro #
G004860164
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 3/8 in
Fitting Side C Tube Outer Diameter
1/8 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side 3 Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Push-Fit Wye Fitting
Specific Fitting Shape
Wye
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
System of Measurement
Imperial
Color
Black
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Wye
Maximum Operating Temperature
176 Degrees F
Vacuum Rating
28 inHg
Fitting Material
Fiberglass-Reinforced Nylon
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Minimum Operating Temperature
-4 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Connector Type
Coupling
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Fitting Features
Rigid

Description

Push-Fit Wye Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Fitting Material Fiberglass-Reinforced Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.