Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3149 04 20

  • Zoro # G604860120


product price: $8.95
/ea

Key Features

Specific Fitting Shape
90 Degrees Twin Banjo Elbow Adapter
Color
Black
System of Measurement
Imperial
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Overall Length
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3149 04 20
Zoro #
G604860120
UPC #
-
Country of Origin
France

Dimensions

Overall Length
13/16 in
Fitting Side A Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Thread Size
#10-32
Fitting Side C Tube Outer Diameter
5/32 in
Fitting Side 1 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
5/32 in
Fitting Side 3 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Twin Banjo Fitting
Specific Fitting Shape
90 Degrees Twin Banjo Elbow Adapter
Color
Black
System of Measurement
Imperial
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Vacuum Rating
28 inHg
Maximum Operating Temperature
176 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
NPT
Fitting Shape
Elbow
Fitting Material
Fiberglass-Reinforced Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
-4 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Features
Rigid
Connector Type
Adapter
Fitting Side 1 Connection Type
NPT
Operating Temperature - Maximum
176 Degrees F
Operating Pressure - Maximum
290 psi

Description

Push-Fit Twin Banjo Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Color Black, Fitting Side A Connection Type NPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.