Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3166 04 55

  • Zoro # G304860123


product price: $1.95
/ea

Key Features

Specific Fitting Shape
Reducer
Application
Vacuum
System of Measurement
Imperial/Metric
Color
Black
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3166 04 55
Zoro #
G304860123
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 1/2 in
Fitting Side B Pipe Size
7 mm
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Thread Size
M7
Fitting Side 2 Tube Outer Diameter
7 mm
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Reducer
Application
Vacuum
System of Measurement
Imperial/Metric
Color
Black
Release Ring Material
Stainless Steel
Maximum Operating Pressure
290 psi
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Hardness
95 Shore A
Minimum Operating Temperature
-4 Degrees F
Vacuum Rating
28 inHg
Maximum Operating Temperature
175 Degrees F
Fitting Side B Connection Type
Metric
Release Type
Ring
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Material
Nylon 6.6
Fitting Shape
Straight
Series
Legris
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Coolants, Gases
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
176 Degrees F
Connector Type
Reducer
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 7 mm, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon 6.6, Fitting Thread Size M7, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.