Zoro Homepage

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3166 53 04

  • Zoro # G204860162


product price: $5.09
/ea

Key Features

Specific Fitting Shape
Reducer
Color
Black
Overall Length
1 13/16 in
System of Measurement
Imperial
Application
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3166 53 04
Zoro #
G204860162
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 13/16 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
5/32 in

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Nylon 6.6, Material Grade Not Applicable, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Reducer, Release Type Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.