Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3166 55 08

  • Zoro # G205307291


product price: $3.89
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Imperial/Metric
Maximum Operating Pressure
290 psi
Fitting Material
Nylon 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3166 55 08
Zoro #
G205307291
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side B Tube Outer Diameter
8 mm
Overall Length
1 13/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Reducer
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Imperial/Metric
Maximum Operating Pressure
290 psi
Fitting Material
Nylon 6.6
Vacuum Rating
28 inHg
Color
Black
Release Type
Ring
Maximum Operating Temperature
175 Degrees F
Application
Vacuum
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Compatible Tube Hardness
95 Shore A
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
-4 Degrees F
Release Ring Material
Stainless Steel
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Series
Legris
For Media Type
Air, Coolants, Gases
Operating Temperature - Maximum
176 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Reducer
Operating Pressure - Maximum
290 psi

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Nylon 6.6, Material Grade Not Applicable, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Reducer, Release Type Ring, Compatible Copper Tube Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.