Fractional Push-to-Connect Fitting, Polymer, Black
Mfr # 3151 56 00
Zoro # G704860105
product price: $2.49
/eaKey Features
Specific Fitting Shape
End Cap
Fitting Connection Type
Push-to-Connect
System of Measurement
Imperial
Overall Length
5/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3151 56 00
Zoro #
G704860105
UPC #
-
Country of Origin
France
Dimensions
Overall Length
5/8 in
Fitting Tube Size Outer Diameter
1/4 in
Details
Item
Push-Fit Fitting Cap
Specific Fitting Shape
End Cap
Fitting Connection Type
Push-to-Connect
System of Measurement
Imperial
Color
Black
Application
Air
Standards
2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743
Compatible Tube Material
Thermoplastic
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Polymer
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Fitting Shape
Cap
For Media Type
Compressed Air
Fitting Features
Rigid
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Operating Pressure - Maximum
20 bar
Description
Push-Fit Cap, Application Air, Fitting Connection Type Push-to-Connect, Fitting Material Polymer, Fitting Tube Size Outer Diameter 1/4 in, Material Grade Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 5/8 in, Specific Fitting Shape End Cap, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Black, Standards 2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.