Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Hex Head Plug, 1/2 in L

  • Mfr # 0285 22 00

  • Zoro # G000722923


product price: $50.89
/ea
Sold in multiples of 5 for $254.45

Key Features

Specific Fitting Shape
Recessed Hex Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male NPT
Temp. Range
-4 Degrees to 356 Degrees F
Max. Steam Pressure
2,176 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0285 22 00
Zoro #
G000722923
UPC #
-
Country of Origin
France

Dimensions

Hex Size
10 mm
Nominal Pipe Size
1/2 in
Overall Length
1/2 in

Details

Specific Fitting Shape
Recessed Hex Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male NPT
Item
Internal Hex Head Plug
Temp. Range
-4 Degrees to 356 Degrees F
Max. Steam Pressure
2,176 psi
Low Lead Compliance Level
Not Compliant
Magnetic
No
Plug Drive Style
Hex
Plug Construction
Cored
Maximum Operating Pressure
2,176 psi
Includes Pre-Applied Thread Sealant
No
Material Grade
316L
Includes Seal
No

Description

Recessed Hex Plug, 1/2 in Nominal Pipe Size, Stainless Steel, 316L, Male NPT, 1/2 in Overall Length, 2,176 psi Maximum Operating Pressure, 2,176 psi Max. Steam Pressure, -4 Degrees to 356 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.