Male Adapter Brass Adapter, 1/8 in Male BSPT X 1/8 in Male BSPT
Mfr # 0900 00 10
Zoro # G900722580
product price:Â $3.35
/ea
Sold in multiples of 50 for $167.50
Key Features
Specific Fitting Shape
Male Adapter
Pipe Fitting Material
Brass
Hex Size
12 mm
Application
Air, Non-Potable Water
Overall Length
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0900 00 10
Zoro #
G900722580
UPC #
-
Country of Origin
Italy
Dimensions
Hex Size
12 mm
Overall Length
3/4 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Male Adapter
Pipe Fitting Material
Brass
Item
Adapter
Application
Air, Non-Potable Water
Max. Steam Pressure
870 psi
Fitting Side A Gender
Male
Includes Seal
No
Maximum Operating Pressure
870 psi
Fitting Side B Type
BSPT
Fitting Side B Gender
Male
Fitting Side A Type
BSPT
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Finish/Coating
Nickel-Plated
Description
Straight, Brass, Nickel-Plated, 1/8 in, Male, Threaded, 1/8 in, Male, Threaded, 870 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.