Male Adapter Brass Adapter, 3/8 in Male BSPP X 3/8 in Male BSPP

  • Mfr # 0901 00 17

  • Zoro # G500722522


product price:  $5.65
/ea

Key Features

Specific Fitting Shape
Male Adapter
Pipe Fitting Material
Brass
Overall Length
1 1/16 in
Application
Air, Non-Potable Water
Hex Size
19 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0901 00 17
Zoro #
G500722522
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 1/16 in
Hex Size
19 mm
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Male Adapter
Pipe Fitting Material
Brass
Item
Adapter
Application
Air, Non-Potable Water
Fitting Side B Type
BSPP
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Nickel-Plated
Fitting Side A Gender
Male
Max. Steam Pressure
870 psi
Fitting Side B Gender
Male
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Maximum Operating Pressure
870 psi
Fitting Side A Type
BSPP

Description

Straight, Brass, Nickel-Plated, 3/8 in, Male, Threaded, 3/8 in, Male, Threaded, 870 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.