Male Adapter Brass Adapter, 3/8 in Male BSPT X 3/8 in Male BSPT
- Mfr # 0900 00 17
- Zoro # G500722508
product price:Â
$
4.89
/ea
Sold in multiples of 50 for
$244.50
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Overall Length
1 3/32 in
Application
Air, Non-Potable Water
Hex Size
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0900 00 17
- Zoro #
- G500722508
- UPC #
- -
- Country of Origin
- Italy
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Max. Steam Pressure
- 870 psi
- Low Lead Compliance Level
- Not Compliant
- Finish/Coating
- Nickel-Plated
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 870 psi
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- BSPT
- Gravity Flow
- Pressure
- Side A Thread Type
- BSPT
Dimensions
- Overall Length
- 1 3/32 in
- Hex Size
- 14 mm
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 3/32 in
- Length
- 1 3/32 in
Description
Straight, Brass, Nickel-Plated, 3/8 in, Male, Threaded, 3/8 in, Male, Threaded, 870 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.