Zoro Homepage

Male Adapter, SS Pipe Fitting, 1 5/8 in L

  • Mfr # 1821 27 27

  • Zoro # G200722938


product price: $68.69
/ea

Key Features

Specific Fitting Shape
Male Adapter
Pipe Fitting Material
Stainless Steel
Hex Size
27 mm
Application
Air, Non-Potable Water
Max. Steam Pressure
2,176 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821 27 27
Zoro #
G200722938
UPC #
-
Country of Origin
France

Dimensions

Hex Size
27 mm
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 5/8 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Male Adapter
Pipe Fitting Material
Stainless Steel
Item
Adapter
Application
Air, Non-Potable Water
Max. Steam Pressure
2,176 psi
Includes Seal
No
Fitting Side A Type
BSPT
Fitting Side B Type
BSPT
Maximum Operating Pressure
2,176 psi
Fitting Side B Gender
Male
Material Grade
316L
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male

Description

Male Adapter, Stainless Steel, 316L, 3/4 in, Male, BSPT, 3/4 in, Male, BSPT, 2,176 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.