Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK

  • Mfr # 3175 60 14

  • Zoro # G1297037


product price:  $59.29
/pk 10, $5.93/ea

Key Features

Basic Fitting Material
Nylon
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push-to-Connect x MNPT
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3175 60 14
Zoro #
G1297037
UPC #
820099248219
Country of Origin
Spain

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4 in
Hex Size
16 mm
Pipe Size (Fittings)
1/4"
Overall Length
13/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Adapter Fitting
Basic Fitting Material
Nylon
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push-to-Connect x MNPT
Max. Pressure
290 psi
Basic Material
Metal
Special Features
With Thread Sealant
Pipe Fitting Connection Type
MNPT x Tube
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Connector
Connection Type
Push-to-Connect x MNPT
Fittings Sub-Category
Adapters
Body Material
Nickel Plated Brass
Temp. Range
-4 Degrees to 175 Degrees F
Basic Pipe Fitting Material
Metal
Color
Silver
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
System of Measurement
Imperial
Application
Vacuum
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Brass
Minimum Operating Temperature
4 Degrees F
Vacuum Rating
28 inHg
Maximum Operating Temperature
175 Degrees F
Maximum Operating Pressure
290 psi
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Hardness
95 Shore A
Release Type
Button
Fitting Shape
Straight
Finish
Nickel-Plated
Operating Temperature - Maximum
175 Degrees F
Series
Legris
Operating Pressure - Maximum
290 psi
Material Grade
C36000
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Temperature - Minimum
4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Coolants, Gases

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 13/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.