Male Connector, Stainless Steel, Silver
Mfr # 3801 04 10
Zoro # G003528737
product price: $31.89
/eaKey Features
Fitting Shape
Straight
Specific Fitting Shape
Straight Adapter
Application
Chemical
Overall Length
15 mm
System of Measurement
Imperial/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3801 04 10
Zoro #
G003528737
UPC #
-
Country of Origin
France
Dimensions
Overall Length
15 mm
Fitting Thread Size
1/8"-28
Fitting Side B Pipe Size
1/8 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/8 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Description
Push-Fit Adapter Fitting, Application Chemical, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In.-28, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 15 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.