Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Connector, Stainless Steel, Silver

  • Mfr # 3805 04 11

  • Zoro # G803528791


product price: $39.59
/ea

Key Features

Fitting Shape
Straight
Specific Fitting Shape
Straight Adapter
Application
Chemical
Overall Length
5/8 in
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3805 04 11
Zoro #
G803528791
UPC #
-
Country of Origin
France

Dimensions

Overall Length
5/8 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8"-27
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Adapter Fitting
Fitting Shape
Straight
Specific Fitting Shape
Straight Adapter
Application
Chemical
Fitting Material
Stainless Steel
System of Measurement
Imperial
Color
Silver
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, 1935/2004/EC, 21 CFR (FDA Approved), UL94 V-0, USDA NSF H1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Material Grade
316L
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
435 psi
Minimum Operating Temperature
13 Degrees F
Compatible Tube Hardness
95 Shore A
Vacuum Rating
28 inHg
Maximum Operating Temperature
302 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Series
Legris
Operating Temperature - Minimum
13 Degrees F
Fitting Side 2 Connection Type
MNPT
For Media Type
Chemicals, Cleaning Agents, Food
Operating Temperature - Maximum
302 Degrees F
Operating Pressure - Maximum
435 psi

Description

Push-Fit Adapter Fitting, Application Chemical, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In.-27, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.