Male Connector, Stainless Steel, Silver
Mfr # 3805 62 18
Zoro # G803528821
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Straight
Specific Fitting Shape
Straight Adapter
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, 1935/2004/EC, 21 CFR (FDA Approved), UL94 V-0, USDA NSF H1
System of Measurement
Imperial
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3805 62 18
Zoro #
G803528821
UPC #
-
Country of Origin
France
Dimensions
Overall Length
31/32 in
Fitting Thread Size
3/8"-18
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Description
Push-Fit Adapter Fitting, Application Chemical, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Stainless Steel, Fitting Thread Size 3/8 In.-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 31/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.