Push-Fit Elbow Fitting, 1/8 in Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK

  • Mfr # 3109 53 10

  • Zoro # G3224374


product price:  $49.89
/pk 10, $4.99/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Max. Pressure
290 psi
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109 53 10
Zoro #
G3224374
UPC #
820099221908
Country of Origin
Mexico

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size
1/8 in
Hex Size
10 mm
Overall Length
17/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Max. Pressure
290 psi
Color
Black
Temp. Range
-4 Degrees to 175 Degrees F
Basic Material
Plastic/Metal Combination
Body Material
Glass Filled Nylon and Nickel Plated Brass
Fittings Sub-Category
Elbows
Connection Type
Push-to-Connect x MBSPT
Special Features
With Thread Sealant
Application
Vacuum
System of Measurement
Imperial
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
175 Degrees F
Maximum Operating Pressure
290 psi
Minimum Operating Temperature
4 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Release Type
Button
Fitting Material
Fiberglass-Reinforced Nylon
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MBSPT
Compatible Tube Hardness
95 Shore A
Vacuum Rating
28 inHg
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
4 Degrees F
Connector Type
Adapter
Series
Legris
Operating Temperature - Maximum
175 Degrees F
For Media Type
Air, Coolants, Gases
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
MBSPT

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.