Shop LEGRIS
See all product information
Create Account
Male Unequal Adapter Brass Adapter Unequal, 3/8 in Male BSPP X 1/2 in Male BSPP
- Mfr # 0901 17 21
- Zoro # G200722563
product price:Â
$
10.25
/ea
Sold in multiples of 50 for
$512.50
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Fitting Shape
Adapter
Application
Air, Non-Potable Water
Hex Size
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0901 17 21
- Zoro #
- G200722563
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Hex Size
- 24 mm
- Overall Length
- 1 7/32 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 7/32 in
- Length
- 1 7/32 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Brass
- Fitting Shape
- Adapter
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water
- Finish/Coating
- Nickel-Plated
- Maximum Operating Pressure
- 870 psi
- Fitting Side A Type
- Threaded
- Max. Steam Pressure
- 870 psi
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Low Lead Compliance Level
- Not Compliant
- Gravity Flow
- Pressure
- Side B Thread Type
- BSPP
- Side A Thread Type
- BSPP
Description
Straight, Brass, Nickel-Plated, 3/8 in, Male, Threaded, 1/2 in, Male, Threaded, 870 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.