Male Unequal Adapter Brass Adapter Unequal, 3/8 in Male BSPT X 1/2 in Male BSPP
Mfr # 0192 17 21
Zoro # G000722657
product price:Â $12.85
/ea
Sold in multiples of 10 for $128.50
Key Features
Specific Fitting Shape
Male Unequal Adapter
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Hex Size
27 mm
Overall Length
1 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0192 17 21
Zoro #
G000722657
UPC #
-
Country of Origin
France
Dimensions
Hex Size
27 mm
Overall Length
1 3/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/8 in
Details
Specific Fitting Shape
Male Unequal Adapter
Pipe Fitting Material
Brass
Item
Adapter Unequal
Application
Air, Non-Potable Water
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Fitting Side B Type
BSPP
Low Lead Compliance Level
Not Compliant
Max. Steam Pressure
870 psi
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Nickel-Plated
Maximum Operating Pressure
870 psi
Fitting Side A Type
BSPT
Includes Seal
No
Description
Straight, Brass, Nickel-Plated, 3/8 in, Male, Threaded, 1/2 in, Male, Threaded, 870 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.