Manifold, Metal, Anodized Aluminum, NPT

  • Mfr # 3315 04 14

  • Zoro # G0561136


product price:  $52.49
/ea

Key Features

Max. Pressure
145 psi
Temp. Range
-4 Degrees to 175 Degrees F
Number of Inlets
1
Number of Outlets
8
Outlet Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3315 04 14
Zoro #
G0561136
UPC #
820099267470
Country of Origin
Mexico

Dimensions

Outlet Size
5/32 in
Mounting Hole Size
0.18 in
Inlet Size
1/4 in
Overall Height
1 5/16 in
Overall Width
51/64 in
Overall Length
4 31/64 in

Details

Item
Manifold
Max. Pressure
145 psi
Temp. Range
-4 Degrees to 175 Degrees F
Number of Inlets
1
Number of Outlets
8
Pipe Fitting Material
Anodized Aluminum
Fitting Connection Type
NPT
Pipe Fitting Connection Type
NPT

Description

Manifold, Number of Inlets 1, Number of Outlets 8, Overall Height 1 5/16 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.