Zoro Homepage

Metric All Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 3603 12 17

  • Zoro # G605307198


product price: $29.19
/ea

Key Features

Specific Fitting Shape
Tee
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Overall Length
67 1/2 mm
Application
Automotive, Medical, Printing, Robotics
Fitting Side A Connection Type
BSPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3603 12 17
Zoro #
G605307198
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
67 1/2 mm
Fitting Side B Tube Outer Diameter
12 mm
Fitting Thread Size
3/8"
Fitting Side C Tube Outer Diameter
12 mm
Fitting Side A Pipe Size
3/8 in
Fitting Side 1 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 3 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Application
Automotive, Medical, Printing, Robotics
Fitting Side A Connection Type
BSPT
Fitting Side C Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Vacuum Rating
755 mmHg
Minimum Operating Temperature
-4 Degrees F
System of Measurement
Imperial/Metric
Fitting Material
Brass
Color
Silver
Standards
2011/65/EC, 2002/95/EC (RoHS), 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), RG: 193, 21CFR (FDA Approved), UL 94 V-0
Maximum Operating Temperature
302 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Hardness
95 Shore A
Maximum Operating Pressure
435 psi
Finish/Coating
Nickel Plated
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Fitting Shape
Tee
Finish
Nickel-Plated
Fitting Side 1 Connection Type
BSPT
Connector Type
Adapter
Fitting Features
Rigid
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-13 Degrees F
For Media Type
Beverages, Food
Operating Pressure - Maximum
298 psi
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
302 Degrees F
Material Grade
C36000

Description

Push-Fit Tee Fitting, Application Automotive, Medical, Printing, Robotics, Color Silver, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C36000, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material Brass, Maximum Operating Pressure 435 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.