Zoro Homepage

Metric All Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 3616 14 00

  • Zoro # G805386337


product price: $26.65
/ea

Key Features

Specific Fitting Shape
Straight Connector
Application
Lubrication
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Finish/Coating
Nickel Plated
Maximum Operating Pressure
30 barg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3616 14 00
Zoro #
G805386337
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Side A Tube Outer Diameter
14 mm
Overall Length
55 mm
Fitting Side B Tube Outer Diameter
14 mm
Fitting Side 2 Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Straight Connector
Application
Lubrication
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Finish/Coating
Nickel Plated
Maximum Operating Pressure
30 barg
Vacuum Rating
755 mmHg
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Metric
Color
Silver
Maximum Operating Temperature
302 Degrees F
Compatible Tube Hardness
95 Shore A
Fitting Material
Brass
Minimum Operating Temperature
-4 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, RG: 193, 21 CFR (FDA Approved), UL94 V-0
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Fitting Shape
Straight
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air, Lubricants, Non-Potable Water
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
302 Degrees F
Material Grade
C36000
Fitting Side 1 Connection Type
Push-to-Connect
Series
Legris

Description

Push-Fit Union Fitting, Application Lubrication, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Maximum Operating Pressure 30 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 55 mm, Specific Fitting Shape Straight Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.