Zoro Homepage

Metric All Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 3621 04 10

  • Zoro # G704995067


product price: $9.15
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Application
Lubrication
Color
Silver
System of Measurement
Metric
Overall Length
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3621 04 10
Zoro #
G704995067
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
21 mm
Fitting Side A Pipe Size
1/8 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Application
Lubrication
Color
Silver
System of Measurement
Metric
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, RG: 193, 21 CFR (FDA Approved), UL94 V-0
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Fitting Shape
Stud
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
302 Degrees F
Maximum Operating Pressure
30 barg
Fitting Material
Brass
Fitting Side A Connection Type
BSPT
Compatible Tube Hardness
95 Shore A
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Vacuum Rating
755 mmHg
Finish/Coating
Nickel Plated
Fitting Side B Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Temperature - Maximum
302 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Material Grade
C36000
Finish
Nickel-Plated
Fitting Side 1 Connection Type
BSPT
Series
Legris
For Media Type
Air, Lubricants, Non-Potable Water

Description

Push-Fit Adapter Fitting, Application Lubrication, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 30 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.