Zoro Homepage

Metric All Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 3631 04 19

  • Zoro # G305307276


product price: $11.79
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Compatible Tube Hardness
95 Shore A
Maximum Operating Temperature
302 Degrees F
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, RG: 193, 21 CFR (FDA Approved), UL94 V-0
Vacuum Rating
755 mmHg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3631 04 19
Zoro #
G305307276
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
25 1/2 mm
Fitting Side A Pipe Size
5 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Pipe Size
5 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Compatible Tube Hardness
95 Shore A
Maximum Operating Temperature
302 Degrees F
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, RG: 193, 21 CFR (FDA Approved), UL94 V-0
Vacuum Rating
755 mmHg
Finish/Coating
Nickel Plated
Fitting Side B Connection Type
Push-to-Connect
Color
Silver
Minimum Operating Temperature
-4 Degrees F
Application
Lubrication
Fitting Side A Connection Type
Metric
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
System of Measurement
Metric
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Maximum Operating Pressure
30 barg
Fitting Material
Brass
Fitting Shape
Stud
Series
Legris
Operating Temperature - Minimum
-4 Degrees F
Finish
Nickel-Plated
Connector Type
Adapter
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Metric
Material Grade
C36000
Operating Temperature - Maximum
302 Degrees F
For Media Type
Air, Lubricants, Non-Potable Water

Description

Push-Fit Adapter Fitting, Application Lubrication, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 30 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 25 1/2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.