Zoro Homepage

Metric Push-to-Connect Fitting, Brass, Silver

  • Mfr # 3146 08 00

  • Zoro # G705386376


product price: $17.59
/ea

Key Features

Specific Fitting Shape
Straight Connector
Vacuum Rating
755 mmHg
System of Measurement
Imperial
Release Type
Ring
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3146 08 00
Zoro #
G705386376
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
5/16 in
Overall Length
41 mm
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Material Grade C36000, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 41 mm, Specific Fitting Shape Straight Connector, Release Type Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.