Zoro Homepage

Metric Push-to-Connect Fitting, Brass, Silver

  • Mfr # 3146 10 00

  • Zoro # G405277622


product price: $39.89
/ea

Key Features

Specific Fitting Shape
Straight Connector
Maximum Operating Temperature
176 Degrees F
Finish/Coating
Nickel Plated
Fitting Side A Tube Outer Diameter
10 mm
Minimum Operating Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3146 10 00
Zoro #
G405277622
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
10 mm
Overall Length
47 1/2 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 47 1/2 mm, Specific Fitting Shape Straight Connector, Release Type Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.