Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Push-to-Connect Fitting, Brass, Silver

  • Mfr # 3146 14 00

  • Zoro # G805386368


product price: $33.29
/ea

Key Features

Specific Fitting Shape
Straight Connector
Fitting Side B Tube Outer Diameter
14 mm
Vacuum Rating
755 mmHg
Overall Length
54 mm
Release Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3146 14 00
Zoro #
G805386368
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
14 mm
Overall Length
54 mm
Fitting Side A Tube Outer Diameter
14 mm
Fitting Side 2 Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Connector
Vacuum Rating
755 mmHg
Release Type
Ring
Minimum Operating Temperature
-4 Degrees F
Fitting Material
Brass
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Compatible Tube Hardness
95 Shore A
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Application
Air
Maximum Operating Temperature
176 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
20 barg
Fitting Side A Connection Type
Push-to-Connect
Color
Silver
Finish/Coating
Nickel Plated
Release Ring Material
Stainless Steel
System of Measurement
Metric
Fitting Shape
Straight
Operating Temperature - Maximum
175 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C36000
Finish
Nickel-Plated
For Media Type
Air
Series
Legris

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 54 mm, Specific Fitting Shape Straight Connector, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.