Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Push-to-Connect Fitting, Brass, Silver

  • Mfr # 3206 03 00

  • Zoro # G705277629


product price: $13.49
/ea

Key Features

Specific Fitting Shape
Straight Connector
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH
Minimum Operating Temperature
5 Degrees F
Fitting Side B Tube Outer Diameter
3 mm
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3206 03 00
Zoro #
G705277629
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
3 mm
Fitting Side A Tube Outer Diameter
3 mm
Overall Length
17 mm
Fitting Side 2 Tube Outer Diameter
3 mm
Fitting Side 1 Tube Outer Diameter
3 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Straight Connector
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH
Minimum Operating Temperature
5 Degrees F
Color
Silver
Finish/Coating
Nickel Plated
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
18 barg
Fitting Side B Connection Type
Push-to-Connect
Application
Air
Fitting Material
Brass
System of Measurement
Metric
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Impact-Resistant
Fitting Shape
Straight
Series
Legris
Operating Temperature - Minimum
5 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Operating Temperature - Maximum
158 Degrees F
Material Grade
C36000
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air

Description

Push-Fit Union Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3 mm, Fitting Side B Tube Outer Diameter 3 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Maximum Operating Pressure 18 barg, Maximum Operating Temperature 158 Degrees F, Overall Length 17 mm, Specific Fitting Shape Straight Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.