Zoro Homepage

Metric Push-to-Connect Fitting, Brass, Silver

  • Mfr # 3218 03 19

  • Zoro # G805277642


product price: $13.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Banjo Elbow Adapter
Finish/Coating
Nickel Plated
Fitting Material
Brass
Application
Air
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3218 03 19
Zoro #
G805277642
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Pipe Size
5 mm
Overall Length
15 mm
Fitting Side B Tube Outer Diameter
3 mm
Fitting Thread Size
M5
Fitting Side 2 Tube Outer Diameter
3 mm
Fitting Side 1 Pipe Size
5 mm

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Fitting Side B Tube Outer Diameter 3 mm, Fitting Material Brass, Fitting Thread Size M5, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 18 barg, Maximum Operating Temperature 158 Degrees F, Overall Length 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.