Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Push-to-Connect Fitting, Brass, Silver

  • Mfr # 3299 03 09

  • Zoro # G504995083


product price: $19.15
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Overall Length
13 1/2 mm
System of Measurement
Metric
Color
Silver
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3299 03 09
Zoro #
G504995083
UPC #
-
Country of Origin
France

Dimensions

Overall Length
13 1/2 mm
Fitting Thread Size
M3
Fitting Side A Pipe Size
3 mm
Fitting Side B Tube Outer Diameter
3 mm
Fitting Side 1 Pipe Size
3 mm
Fitting Side 2 Tube Outer Diameter
3 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
System of Measurement
Metric
Color
Silver
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH
Application
Air
Maximum Operating Pressure
18 barg
Resistance Properties
Impact-Resistant
Fitting Shape
90 Degrees Elbow
Finish/Coating
Nickel Plated
Maximum Operating Temperature
158 Degrees F
Fitting Side A Connection Type
Metric
Minimum Operating Temperature
5 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Brass
Operating Temperature - Minimum
5 Degrees F
For Media Type
Air
Finish
Nickel-Plated
Connector Type
Adapter
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
158 Degrees F
Fitting Side 1 Connection Type
Metric
Series
Legris

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 3 mm, Fitting Side B Tube Outer Diameter 3 mm, Fitting Material Brass, Fitting Thread Size M3, Material Grade Not Applicable, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 18 barg, Maximum Operating Temperature 158 Degrees F, Overall Length 13 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.