Zoro Homepage

Metric Push-to-Connect Fitting

  • Mfr # CLIP 14 00

  • Zoro # G604850879


product price: $4.99
/ea

Key Features

Tube Fitting Material
Technical Polymer
Tube Size
14 mm
Temp. Range
-20 to 130°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLIP 14 00
Zoro #
G604850879
UPC #
-
Country of Origin
France

Dimensions

Tube Size
14 mm

Details

Item
Metric Push-to-Connect Fitting
Tube Fitting Material
Technical Polymer
Temp. Range
-20 to 130°C

Description

Metric Push-to-Connect Fitting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.