Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3156 06 00

  • Zoro # G304995122


product price: $10.29
/ea

Key Features

Specific Fitting Shape
Straight Union
Color
Black
System of Measurement
Metric
Application
Vacuum
Overall Length
38 29/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3156 06 00
Zoro #
G304995122
UPC #
-
Country of Origin
France

Dimensions

Overall Length
38 29/32 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Straight Union
Color
Black
System of Measurement
Metric
Application
Vacuum
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Compatible Tube Hardness
95 Shore A
Release Ring Material
Stainless Steel
Fitting Shape
Union
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
175 Degrees F
Vacuum Rating
28 inHg
Fitting Side B Connection Type
Push-to-Connect
Release Type
Ring
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Pressure
290 psi
Fitting Material
Nylon 6.6
Fitting Side A Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
6.6
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air, Coolants, Gases
Connector Type
Union
Fitting Side 2 Connection Type
Push-to-Connect
Series
Legris

Description

Push-Fit Union Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon 6.6, Material Grade 6.6, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 38 29/32 mm, Specific Fitting Shape Straight Union, Release Type Ring, Compatible Copper Tube Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.