Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Push-to-Connect Fitting, Polymer, Black

  • Mfr # 3131 08 17

  • Zoro # G105386389


product price: $14.99
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Side A Connection Type
Push-to-Connect
Fitting Side A Pipe Size
5/16 in
Fitting Material
Fiberglass-Reinforced Nylon
Fitting Side B Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3131 08 17
Zoro #
G105386389
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Pipe Size
5/16 in
Fitting Thread Size
G3/8
Overall Length
34 1/2 mm
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side 1 Pipe Size
3/8 mm
Fitting Side 2 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Fiberglass-Reinforced Nylon
Fitting Side B Connection Type
BSPP
Color
Silver
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Minimum Operating Temperature
-4 Degrees F
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
20 barg
Application
Air
Vacuum Rating
755 mmHg
Compatible Tube Hardness
95 Shore A
System of Measurement
Imperial/Metric
Fitting Shape
Straight
Series
Legris
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
BSPP
Connector Type
Adapter
Operating Temperature - Maximum
175 Degrees F
Material Grade
C36000

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size G3/8, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 34 1/2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.