Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Push-to-Connect Fitting, Polymer, Black

  • Mfr # 3131 12 17

  • Zoro # G705386383


product price: $8.45
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Minimum Operating Temperature
-4 Degrees F
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Fitting Thread Size
G3/8
Fitting Material
Fiberglass-Reinforced Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3131 12 17
Zoro #
G705386383
UPC #
-
Country of Origin
France

Dimensions

Fitting Thread Size
G3/8
Fitting Side B Tube Outer Diameter
12 mm
Fitting Side A Pipe Size
12 mm
Overall Length
42 mm
Fitting Side 1 Pipe Size
3/8 mm
Fitting Side 2 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Minimum Operating Temperature
-4 Degrees F
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Fitting Material
Fiberglass-Reinforced Nylon
Color
Silver
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Vacuum Rating
755 mmHg
System of Measurement
Metric
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Hardness
95 Shore A
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
20 barg
Fitting Side B Connection Type
BSPP
Application
Air
Fitting Shape
Straight
For Media Type
Air
Series
Legris
Connector Type
Adapter
Fitting Side 1 Connection Type
BSPP
Operating Temperature - Maximum
175 Degrees F
Material Grade
C36000
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size G3/8, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 42 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.