Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Push-to-Connect Fitting, Polymer, Black

  • Mfr # 3188 06 08

  • Zoro # G305386332


product price: $4.89
/ea

Key Features

Specific Fitting Shape
Tee
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Temperature
176 Degrees F
System of Measurement
Metric
Fitting Side B Connection Type
Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3188 06 08
Zoro #
G305386332
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
6 mm
Overall Length
1 13/16 in
Fitting Side C Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 3 Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Temperature
176 Degrees F
System of Measurement
Metric
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Minimum Operating Temperature
-4 Degrees F
Color
Black
Compatible Tube Hardness
95 Shore A
Fitting Side A Connection Type
Push-to-Connect
Release Type
Ring
Release Ring Material
Stainless Steel
Vacuum Rating
755 mmHg
Standards
2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Material
Polymer
Application
Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum
Fitting Side C Connection Type
Push-to-Connect
Fitting Shape
Tee
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
176 Degrees F
For Media Type
Compressed Air
Operating Temperature - Minimum
25 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Features
Rigid
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Material Polymer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.