Zoro Homepage

Metric Push-to-Connect Fitting, Polymer, Black

  • Mfr # 3198 14 17

  • Zoro # G504995144


product price: $17.45
/ea

Key Features

Specific Fitting Shape
Tee
Overall Length
2 3/4 in
Application
Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum
Standards
2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3198 14 17
Zoro #
G504995144
UPC #
-
Country of Origin
France

Dimensions

Overall Length
2 3/4 in
Fitting Thread Size
3/8"
Fitting Side C Tube Outer Diameter
14 mm
Fitting Side A Pipe Size
3/8 mm
Fitting Side B Tube Outer Diameter
14 mm
Fitting Side 2 Tube Outer Diameter
14 mm
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Pipe Size
14 mm

Description

Push-Fit Tee Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Black, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 3/8 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 14 mm, Fitting Side C Tube Outer Diameter 14 mm, Fitting Material Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.