Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Flow Control, 4mm Tube, 1/8 In

  • Mfr # 7665 04 10

  • Zoro # G4423894


product price: $30.89
/ea

Key Features

Body Material
Technical Polymer
Standards
PED Directive 97/23/EC, REACH Regulation 1907/2006, RoHS Directive 2002/95/EC
Valve Flow
Out
Tube Size
4mm
Adjustment
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7665 04 10
Zoro #
G4423894
UPC #
820099328829
Country of Origin
China

Dimensions

Tube Size
4mm
Pipe Size
1/8"
Valve Tube Size
4 mm
Valve Port Size
1/8 in
Valve Body Size
4 mm
Air Connection Size
4 mm
Connection Size
R 1/8 in

Details

Item
Miniature Flow Control
Body Material
Technical Polymer
Standards
PED Directive 97/23/EC, REACH Regulation 1907/2006, RoHS Directive 2002/95/EC
Valve Flow
Out
Adjustment
Screw
Valve Style
Elbow
Pressure Range
14.5 to 145 psi
Style
Elbow
Connection
BSPT x Tube
Temp. Range
30 Degrees F to 158 Degrees F
Body Material - Valves
Nickel-Plated Brass
Flow
Out
Seal Material
PTFE
Connection Type
BSPT
Fitting Style
Elbow
Maximum Operating Pressure
145 psi
Maximum Flow Rate
6.4 cfm
Body Material Finish
Nickel Plated
Metering Direction
Meter Out
Air Connection Type
Tube
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
70 Degrees C
Panel Mounting
Panel Mountable
Minimum Operating Pressure
14.5 psi
Adjustment Type
Screw

Description

Miniature Flow Control, Adjustment Type Screw, Valve Body Size 4 mm, Air Connection Size 4 mm, Connection Type BSPT, Connection Size R 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 6.4 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.