Nylon Elbow, Push-to-Connect x MNPT, For 5/16 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK

  • Mfr # 3109 08 14

  • Zoro # G2666124


product price:  $82.85
/pk 10, $8.29/ea

Key Features

Basic Fitting Material
Nylon
Tube Fitting Material
Nylon
Basic Fitting Shape
Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Push-to-Connect x MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3109 08 14
Zoro #
G2666124
UPC #
820099220789
Country of Origin
France

Dimensions

Tube Size
5/16 in or 8mm
Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4 in
Overall Length
23/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Elbow Fitting
Basic Fitting Material
Nylon
Tube Fitting Material
Nylon
Basic Fitting Shape
Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Push-to-Connect x MNPT
Max. Pressure
290 psi
Temp. Range
-4 Degrees to 175 Degrees F
Basic Material
Plastic/Metal Combination
Fittings Sub-Category
Elbows
Connection Type
Push-to-Connect x MNPT
Color
Black
Body Material
Glass Filled Nylon and Nickel Plated Brass
System of Measurement
Imperial
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Application
Vacuum
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Side B Connection Type
MNPT
Compatible Tube Hardness
95 Shore A
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
290 psi
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
4 Degrees F
Release Type
Button
Vacuum Rating
28 inHg
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Temperature
175 Degrees F
Fitting Material
Fiberglass-Reinforced Nylon
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
290 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Series
Legris
For Media Type
Air, Coolants, Gases
Operating Temperature - Minimum
4 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
175 Degrees F

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.