Shop LEGRIS

Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 PK

  • Mfr # 3175 62 22

  • Zoro # G3013394


product price:  $116.99
/pk 10, $11.70/ea
Free Shipping & Returns

Key Features

Basic Fitting Material
Nylon
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push-to-Connect x MNPT
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3175 62 22
Zoro #
G3013394
UPC #
820099248684
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size
1/2 in
Hex Size
24 mm
Pipe Size (Fittings)
1/2"
Overall Length
1 3/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Adapter Fitting
Basic Fitting Material
Nylon
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push-to-Connect x MNPT
Max. Pressure
290 psi
Pipe Fitting Connection Type
MNPT x Tube
Specific Pipe Fitting Shape
Connector
Basic Material
Metal
Special Features
With Thread Sealant
Basic Pipe Fitting Shape
Connector
Fittings Sub-Category
Adapters
Body Material
Nickel Plated Brass
Connection Type
Push-to-Connect x MNPT
Temp. Range
-4 Degrees to 175 Degrees F
Basic Pipe Fitting Material
Metal
Application
Vacuum
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
System of Measurement
Imperial
Color
Silver
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Push-to-Connect
Vacuum Rating
28 inHg
Release Type
Button
Minimum Operating Temperature
4 Degrees F
Maximum Operating Pressure
290 psi
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Temperature
175 Degrees F
Compatible Tube Hardness
95 Shore A
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Shape
Straight
Finish
Nickel-Plated
For Media Type
Air, Coolants, Gases
Series
Legris
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C36000
Connector Type
Adapter
Operating Temperature - Maximum
175 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
4 Degrees F

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.